IP16 Model 6B 36-39/50 in. 14 ft - 17 ft Indicator Post

Part #AFCIP166BDIOR  |  Manufacturer Part #AFCIP166BDIOR

Height:

36-39/50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: IP16 Model 6B

Depth of Trench: 14 ft - 17 ft

Height: 36-39/50 in

Material: Ductile Iron, Grey Iron

Type: DMJTLA12PZN