This product requires certification to purchase.

1-1/2 x 1-1/2 x 3/4 in. CPVC Reducing Tee

IPEX USA

1-1/2 x 1-1/2 x 3/4 in. CPVC Reducing Tee

  • Fast #
  • Part #CP80STJF
  • Item #10213515
  • Manufacturer Part #059717
3.3 out of 5 Customer Rating
Brand image
IPEX USA

1-1/2 x 1-1/2 x 3/4 in. CPVC Reducing Tee

  • Fast #
  • Part #CP80STJF
  • Item #10213515
  • Manufacturer Part #059717
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Exceptionally suited for use with a wide range of acids, alcohols, salts and halogens
  • Ideal alternative to common and exotic metal systems
  • Extended life and superior underground performance
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 3/4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Tee
Material
Plastic
Material Type
CPVC
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Chemical, Commercial, Process Piping, Oil, Irrigation, Waste
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic