1 in. x 100 ft. PVC Tubing in Grey and Blue
Duratec® 1 in. x 100 ft. PVC Tubing in Grey and Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flexible enough to be bent by hand & tough enough to withstand crushing & breaking
- Made of impact resistant PVC, so it won’t break or crack
- Concrete-tight, requiring no solvent welding or tape around the connections
- Lightweight and flexible
Specifications
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Duratec®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 1-31/100 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- UL Listed:
- Yes