DESCRIPTION

Ipex USA 10 ft. Schedule 80 Plain End Plastic Pressure Pipe

P80PP10

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-1785
End Connection 1
Plain End
End Connection 2
Plain End
FM Approved
No
Fire Suppression System Rated
No
Grade
Pressure
Length
10 ft
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
4-1/2 in
Pipe Tubing Size
4 in
Schedule Class
80

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday