10 in. IPS SDR 11 Plastic Electrofusion Coupling
10 in. IPS SDR 11 Plastic Electrofusion Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Complete traceability for easy asset management
- A unique, exposed coil design that provides a seal stronger than any other electrofusion system on the market
- Designed for safety
- The strongest, most reliable leak-proof seal in the industry
Specifications
- ASTM:
- ASTM D-2513, ASTM F-1055
- Application:
- Gas, Water
- Clean Bagged:
- No
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- Length:
- 11-30/37 in
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 122
- Minimum Temperature:
- -4
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi, 200 psi
- Schedule Class:
- SDR 11