IPEX USA 10 in. Schedule 40 PVC Pressure Pipe I022600

IPEX USA

10 in. Schedule 40 PVC Pressure Pipe

Part #I022600  |  Manufacturer Part #022600

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Diameter: 1/2 in

FM Approved: No

Fire Suppression System Rated: No

Length: 10 in

Material: Plastic

Material Type: PVC

NSF Certified: No

Pipe Tubing Size: 1/2 in

Schedule Class: 40

UL Listed: No