1/2 in. Connector for Concrete Encasement

You last purchased this on
 
IPEX USA

1/2 in. Connector for Concrete Encasement

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPEX USA

1/2 in. Connector for Concrete Encasement

  • Fast #
  • Part #I089006
  • Item #1799878
  • Manufacturer Part #089006
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Residential (Low or High Rise);Commercial (Low or High rise);Institutional (Prisons;Schools;Universities);Hospitals and Nursing Homes (only in nonpatient care areas);Stadiums and Arenas
  • Supplied with locknuts
  • Kwikon Threaded Male Adapters easily create connections between ENT and slab boxes with knockouts.
  • Six locking tab design for a strong, concrete-tight connection
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Inside 1:
1/2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC