3/4 in. x 150 ft. Polyethylene Tubing in Blue
3/4 in. x 150 ft. Polyethylene Tubing in Blue
Frequently Purchased Together
Product Details
- Q-Line’s unique structure offers optimum strength and toughness in a lightweight, easily handled and installed water service tubing
- Unlike copper, Q-Line’s non-corroding thermoplastic layers resist the most aggressive water conditions and hot-soil environments
- A composite pipe constructed of flexible aluminum tubing permanently bonded between inner and outer layers of raised temperature polyethylene (PE-RT)
Specifications
- ASTM:
- ASTM F-1282
- AWWA:
- AWWA C-903
- Application:
- Water Supply
- CSA Certified:
- CSA B137.9
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 79/100 in
- Diameter - Outside:
- 49/50 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 150 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Pressure Class:
- 200#
- UL Listed:
- No
- Wall Thickness:
- 0.1 in