2 Schedule 40 PVC 36 Right Angle Drive 45 SWEEP Elbow
2 Schedule 40 PVC 36 Right Angle Drive 45 SWEEP Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Schedule 40 impact resistant PVC
- Easy to connect and solvent weld with PVC fittings as it features a plain end
- Can be used in various applications
Specifications
- Diameter:
- 2 in
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 622454688650