DESCRIPTION

  • All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
  • All SCH 40 DWV fittings are fabricated from SCH 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
  • The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type1, grade 1

20 ft. Schedule 40 Bell End Plastic Pressure Pipe

P40BEP220

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
Bell End
End Connection 2
Bell End
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
20 in
Schedule Class
40