DESCRIPTION

  • Connection: Plain End
  • Material Type: CPVC
  • Material: plastic
  • Schedule: 80

Corzan® 20 ft. Schedule 80 Plain End Plastic Pressure Pipe

CP80P

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
Collection
Corzan®
End Connection 1
Plain End
End Connection 2
Plain End
Length
20 ft
Material
Plastic
Material Type
CPVC
Pipe Tubing Size
1/2 in
Schedule Class
80