DESCRIPTION

Ipex USA 3 in. PVC 636 Gas Vent Pipe

I194001

Length:

SPECIFICATIONS

Diameter
3 in
Length
10 ft
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY