3 x 3-1/2 in. Hub x MPT DWV and Reducing PVC Adapter

Part #I213467W  |  Item #4710515  |  Manufacturer Part #213467W

$20.88 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3 in x 3-1/2 in

    Part #I213467W | Item #4710515 | Mfr. Part #213467W

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.88 /EACH

    Added to your cart. View Cart

Product Details

Specifications

Application: Plumbing

Clean Bagged: No

Color Finish: White

End Connection 1: Hub

End Connection 2: MIPS

End Connections: Hub x MIPS

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3-1/2 in

Fitting Sizes: 3 in x 3-1/2 in

Fitting Type: [Reducing, DWV]

IAPMO Listed: No

Material: Plastic

Material Type: PVC DWV

NSF Certified: No