3/4 in. x 10 ft. Plain End Schedule 40 Plastic Pressure Pipe

You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

Xirtec® 3/4 in. x 10 ft. Plain End Schedule 40 Plastic Pressure Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

Xirtec® 3/4 in. x 10 ft. Plain End Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #I022633
  • Item #5057716
  • Manufacturer Part #022633
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-1784, ASTM D-1785, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-635, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-441
Application:
Chlorine, Cooling Tower, Cooling Water, DWV, Fire Protection, Irrigation, Pharmaceutical, Semi-Conductors, Wastewater, Water, Waterworks
CSA Certified:
CSA B137.3
Collection:
Xirtec®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
4/5 in
Diameter - Outside:
1-1/20 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61, NSF PW/G
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure - Maximum:
480 psi
Schedule Class:
40
UL Listed:
UL 94/UL CS102.2
Wall Thickness:
0.113 in