Endura® 1-1/2 - 2 in. Air Admittance Valve

Part #I392011  |  Item #3699362  |  Manufacturer Part #763536

Fits Pipe Size:

1-1/2 in - 2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Allows air to enter the drainage system, while preventing sewer gases from escaping
  • Eliminating the hassle and expense of connecting drain fixtures to an external vent line

Documents

Specifications

Collection: Endura®

Color Finish: White

Color Finish Category: Whites

Fits Pipe Size: 1-1/2 in - 2 in

Fitting Size 1: 1-1/2 in

Fitting Size 2: 2 in

Fitting Sizes: 1-1/2 in x 2 in

GSA Approved: No

IAPMO Listed: No

Length: 3 in

Material: Plastic

Material Type: PVC

NSF Certified: No

Product Type: Replacement Part