Endura® 75 gpm Grease Interceptor with Cover

Part #I40100A04TM  |  Item #7172266  |  Manufacturer Part #766081

Call for Pricing EACH

Flow Rate:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Endura Grease Management XL100 Grease Interceptor with pedestrian/light traffic cover (Threaded)
  • Comparably compact, durable and highly effective Endura XL75 and XL100 models are both based on Hydromechanical operation offering viable alternatives to traditional large capacity Gravity Grease Interceptors (GGI).
  • Endura XL units can replace gravity interceptors up to 1500 gallons unit for unit, all wetted surfaces and components remaining accessible in operation, even below grade.
  • Lightweight type 'M' cover;100GPM rated;PDI G-101, ASME A112.14.3, CSAB481.1 Approved and NSF listed;Patented Dynamic Inlet Baffle provides access to integrated flow control in service.
  • Tank design resists floatation and incorporates additional tie down locations where required.
  • Custom fastener system and dual access covers for maximum visibility and maintenance access.
  • Air and water-tight and 4 in FPT connection on primary inlet and outlet.

Specifications

ASME Specifications: ASME A112.14.3

CSA Certified: CSA B481

Capacity: 1058 lb

Collection: Endura®

Color Finish: Black

Color Finish Category: Blacks

Diameter: 4 in

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Flow Rate: 75 gpm

IAPMO Listed: No

Origin: Global

Product Type: Kit