• Cart

DESCRIPTION

Ipex USA IPS SDR 11 Plastic Electrofusion Coupling

F1280

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Maximum Pressure
160 psi
Maximum Temperature
73
NSF Certified
No
Schedule Class
SDR 11