3/4 in. OD IPS Straight Plastic Compression Coupling

You last purchased this on
 
IPEX USA

Philmac® 3G™ 3/4 in. OD IPS Straight Plastic Compression Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPEX USA

Philmac® 3G™ 3/4 in. OD IPS Straight Plastic Compression Coupling

  • Fast #
  • Part #I258283
  • Item #4563084
  • Manufacturer Part #258283
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Philmac® 3G™
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Compression Coupling
Material:
Plastic
Material Type:
PVC
NSF Certified:
No