DESCRIPTION

Ipex USA PVC 90 Degree Elbow

I196025

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

CSA Certified
Yes
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC