0.59 - 0.83 in. Push Plastic Coupling
Q-Line® 0.59 - 0.83 in. Push Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- One coupling connects copper, galvanized iron, PVC, lead and even PE and PEX
- Wide tolerance range allows seven couplings to cover pipe sizes 1/2 in to 2 in
- Ideal solution for connecting a wide variety of pipes
- Easy to fit "Slide & Tighten" technology
Specifications
- ASTM:
- ASTM F-12882
- AWWA:
- AWWA C-903
- CSA Certified:
- CSA B137.9
- Clean Bagged:
- No
- Collection:
- Q-Line®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 13/16 in
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 83/100 in
- Fitting Size 2:
- 83/100 in
- Fitting Sizes:
- 83/100 in
- Fitting Type:
- Transition Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Range (in):
- 0.59 - 0.83 in
- UL Listed:
- UL 1285