DESCRIPTION

  • Features PVC SCH 40 construction

Schedule 40 PVC Slip 45 Degree Elbow

P40S4S

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
End Connection 1
Slip
End Connection 2
Slip
Fitting Size 1
5 in
Fitting Size 2
5 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Size
5 in x 5 in
Type
Straight