DESCRIPTION

Ipex USA Socket Schedule 40 PVC Cap

I135903

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
End Connection 1
Socket
End Connections
Socket
Fitting Size 1
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40