DESCRIPTION

  • Environmentally responsible
  • Exceptional chemical resistance
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Interior walls remain smooth in virtually any service for improved flow
  • Lightweight and easily handled, stored, cut, and joined for lower installation costs and easy handling
  • Lower thermal conductivity
  • Manufacturer may vary by location
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces

Schedule 40 Slip PVC Wye

P40SY

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2467
End Connection 1
Slip
End Connection 2
Slip
End Connection 3
Slip
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Size
2 in x 2 in x 2 in
Type
Straight