DESCRIPTION

  • Design stress of 2,000 psi at 73°F
  • Do not use or test with compressed air or other gases
  • Male end and female NPT thread connections
  • Maximum service temperature 210°F
  • Universal part no. 1838

Ipex USA Slip x Female Schedule 80 CPVC Bushing

I059441

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-439
End Connection 1
Slip
End Connection 2
Female
End Connections
Slip x Female
Fitting Size 1
2 in
Fitting Size 2
1/2 in
Material
Plastic
Material Type
CPVC
Schedule Class
80
Size
2 in x 1/2 in
Type
Reducing