DESCRIPTION

  • Vanstone flange for pvc pipes

Schedule 80 PVC Threaded Flange

P80VSTF

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
PVC
Schedule Class
80
Size
4 in x 4 in
Type
Straight