DESCRIPTION

  • Manufacturer may vary by location

Slip Schedule 80 PVC 22-1/2 Degree Elbow

P80S2

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2467
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Plastic
Material Type
PVC
Schedule Class
80S
Size
2 in
Type
Straight