DESCRIPTION

  • Connection: Slip x Threaded
  • Material Type: CPVC
  • Material: plastic
  • Schedule: 80
  • Size: 3/4"

Schedule 80 Slip x Female Plastic 90 Degree Elbow

CP80SF9F

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
End Connection 1
Slip
End Connection 2
Female
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
CPVC
Schedule Class
80
Size
3/4 in x 3/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday