DESCRIPTION

  • Connection: Threaded
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Schedule: 80

Threaded Schedule 80 CPVC Tee

CP80TT

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
80