• Cart

DESCRIPTION

Ipex USA Socket Plastic Reducing Tee

I05960

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in x 1-1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
80