This product requires certification to purchase.

1/2 in.X2 in. CPVC S80 NIP

IPEX USA

XIRTEC CPVC 1/2 in.X2 in. CPVC S80 NIP

  • Fast #
  • Part #CP80NDK
  • Item #11821824
  • Manufacturer Part #059322
3.2 out of 5 Customer Rating
Brand image
IPEX USA

XIRTEC CPVC 1/2 in.X2 in. CPVC S80 NIP

  • Fast #
  • Part #CP80NDK
  • Item #11821824
  • Manufacturer Part #059322
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Exceptionally suited for use with a wide range of acids, alcohols, salts and halogens
  • Ideal for high-pressure applications
  • Extended life and superior underground performance
  • Low-maintenance alternative to common and exotic metal systems
  • Designed to meet the temperature, pressure and size requirements of a variety of applications
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
2 in
Fitting Sizes
1/2 in x 2 in
Length
2 in
Characteristics & Features
Clean Bagged
No
Collection
XIRTEC CPVC
Color Finish Name
Grey
Fitting Type
Nipple
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Origin
Domestic
Type
CP80NDK
UPC
622454593220