3/8 in. PVC S40 SPGT PLUG
XIRTEC PVC 3/8 in. PVC S40 SPGT PLUG
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outstanding resistance to chemicals such as most acids, alcohols, alkalis, salt solutions, halogens and more
- Long life with maintenance-free service
- Extended life and superior underground performance
- Lower installation costs and easy handling
- Designed to meet the temperature, pressure and size requirements of a variety of applications
Documents
Specifications
- Application:
- Industrial, Commercial
- Clean Bagged:
- No
- Collection:
- XIRTEC PVC
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Schedule Class:
- 40
- Type:
- P40SPC
- UPC:
- 622454359468