3/8 in.x 4 PVC S80 NIP
XIRTEC PVC 3/8 in.x 4 PVC S80 NIP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Resistant to rust, pit, scale and corrosion on both exterior and interior leaving walls smooth
- Lower material costs and environmentally responsible as it is made with half the energy needed to produce the same size steel/steel alloy
- Lower installation costs and easy handling
- Exceptional temperature range
- Extended life and superior underground performance
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- XIRTEC PVC
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3/8 in x 4 in
- Fitting Type:
- Nipple
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Schedule Class:
- 80
- Type:
- P80NCP
- UPC:
- 622454364707