DESCRIPTION

  • Box can be inverted for top mount valves/center drain option
  • One piece construction with raised drip guard contains potential leaks down the drain
  • Oversized knockout's will not fall down drain
  • Raised EZ out test caps allow for easy removal
  • Textured faceplate for aesthetic finish
  • Valves pre-installed

IPS Corporation 1/2 Center Drain Outlet Box Quarter Turn Solder Valve

I82064

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
4 in
Drain Location
Center
Fitting Size 1
1/2 in
Height
6 in
Material
Plastic
Width
8 in

Starting at
$69.3
EACH
  • QUANTITY