12 in. Cleaning Hand Wipe

This product has been replaced by

PRO-WIPES HAND CLNR TWL
Weld-On® PRO-WIPES HAND CLNR TWL
Manufacturer Part #512975
You last purchased this on
 
Weld-On®

12 in. Cleaning Hand Wipe

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PRO-WIPES HAND CLNR TWL
Weld-On® PRO-WIPES HAND CLNR TWL
Manufacturer Part #512975
Weld-On®

12 in. Cleaning Hand Wipe

  • Fast #
  • Part #I12762
  • Item #4255414
  • Manufacturer Part #12762
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Also great for removing dirt, oil, grease, and more
  • Can be used to clean equipment and tools
  • Advanced hand cleaner in disposable wipe format for removing residual solvent cements (PVC, CPVC, ABS), primers and sealants, dirt, oil, grease and much more
  • Convenient quick-pull dispenser
  • Requires Certification

Documents


Specifications

Application:
Hand Cleaning
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7 in
Length:
12 in
Origin:
Domestic
Package Quantity:
Count of 72
Product Type:
Sanitizing Hand Wipes
Size:
10 in x 12 in
Weight:
2 lb