1/2 in. Plastic Pipe Clamp
1/2 in. Plastic Pipe Clamp
Frequently Purchased Together
Product Details
- Isolates CPVC and other piping from wood
- Reduces noise from tubing expansion and contraction
- Plastic 2-hole pipe clamp for all CTS (copper tube size) tubing
- Impact resistant to 0°F (-18°C); maximum temperature (continuous) of 160°F (71°C)
Specifications
- Application:
- CPVC, Copper Tubing, PEX Tubing, Polybutylene Tubing
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Fits Pipe Size:
- 1/2 in
- Material:
- Plastic
- Material Type:
- Polybutylene
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Product Type:
- Pipe Clamp
- Temperature Rating:
- 160
- UL Listed:
- No