3-3/8 x 10-3/16 x 8-13/16 in. Washing Machine F1960 Supply Box
Du-All™ 3-3/8 x 10-3/16 x 8-13/16 in. Washing Machine F1960 Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 2 valves with hammer arresters; valves are forward mounted to offer easy access to homeowners for on/off operation
- Integrated drip guard sends leaks directly down the drain
- Versatile washing machine outlet box allows dual-drain, right-drain, left-drain, and top-mount installations
- Center drain Econo Box and DU-All™ faceplates are interchangeable
- Flat box side for secure mounting to the stud
- Textured, snap-on frame, with hot and cold supply designations embossed on front, accommodates up to 1 Inch drywall for a clean finish
- Snap-on faceplate measures 10-3/16 inches wide by 8-13/16 inches high
- Raised EZ Out test caps designed for easy removal after drain-line testing; oversized knockouts won’t fall down the drain
Documents
Specifications
- Application:
- Residential
- Collection:
- Du-All™
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 8-13/16 in
- Length:
- 3-3/8 in
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Box Size:
- 3-3/8 in x 10-3/16 in x 8-13/16 in
- Supply Box Connection Type:
- F1960
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Weight:
- 2 lb
- Width:
- 10-3/16 in