2-1/2 in. PVC Plug in White
AB&A 2-1/2 in. PVC Plug in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Durable PVC construction with a square raised head
- Creates a tight seal to secure cleanout from debris and vermin
- Threaded plastic plug for drain cleanout pipes
- Made of plastic that won’t rust or corrode in outdoor environments
- Prevents wastewater, fumes, and sewer gases from leaking out of the cleanout
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- AB&A
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Plug
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UL Listed:
- No