DESCRIPTION

  • Cannot fall into pipe
  • Cannot fall into the pipe
  • Completely flush inside and out
  • Holds up to 50 feet of backpressure, increasing sealing ability
  • Includes 5/16" wrench
  • Includes wrench and flat head screw
  • Seals air tight

IPS Corporation Test-Tite® 2 in. Flush Cleanout Replacementair Plug

I83687

Color Finish

 

SPECIFICATIONS

Collection
Test-Tite®
Color Finish
Black
Color Finish Category
Blacks
Diameter
2 in

Starting at
$19.39
EACH
  • QUANTITY

DOCUMENTS