DESCRIPTION

  • Male threaded drain fitting and locknut included
  • Twenty gauge box and faceplate

IPS Corporation Guy Gray™ 3-1/2 in. MIP x Threaded Right Drain Galvanized Washing Machine Outlet Box

I82039

Fitting Sizes:

1/2 in x 2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Guy Gray™
Color Finish
Silver
Depth
3-1/2 in
Drain Location
Right
End Connection 1
MIP
End Connection 2
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
2 in
Fitting Sizes
1/2 in x 2 in
GSA Approved
No
Height
9-1/2 in
IAPMO Listed
No
Length
11-31/50 in
Material
Galvanized Steel
NSF Certified
No
UL Listed
No
Width
3-1/2 in

Starting at
$180.36
EACH
  • QUANTITY