DESCRIPTION

  • Knockouts in top, bottom and sides
  • Watertight construction with sloped bottom

IPS Corporation Guy Gray™ 3 in. MIP x PVC Washing Machine Outlet Box with 2 in. Drain

I82158

Fitting Sizes:

1/2 in x 2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Collection
Guy Gray™
Depth
3 in
Drain Location
Center
End Connection 1
MIP
End Connection 2
PVC
Fitting Size 1
1/2 in
Fitting Size 2
2 in
Fitting Sizes
1/2 in x 2 in
GSA Approved
No
Height
9-1/4 in
IAPMO Listed
No
Length
14 in
Material
Cold Rolled Steel
NSF Certified
No
UL Listed
No

Starting at
$204.72
EACH
  • QUANTITY