DESCRIPTION

  • 11 mil polyethylene coated cloth tape with an aggressive natural rubber adhesive system designed to provide exceptional shear strength
  • Aggressive natural rubber adhesive adheres well to a wide variety of surfaces and offers a broad temperature range
  • Applications: HVAC, abatement, weather proofing, extermination, flex-duct connections and all general maintenance needs. Available in silver, black and teal

IPS Corporation 3 x 48 in. DWV Pipe Hanger

I82843

Manufacturer Part #: 82843

Length:

48 in

SPECIFICATIONS

Fits Pipe Size
3 in
UL Listed
No

Print