DESCRIPTION

  • Chemical resistant
  • Durable, and virtually indestructible
  • UV protection will not allow fading or discoloration

IPS Corporation 36 in. Basin Guard

I8223

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Height
34 in
Length
36 in
Material
Plastic
Material Type
PVC
Width
10 in

Starting at
$346.26
EACH
  • QUANTITY