4-3/4 in. Econo Metal Icemaker Box/Sweat
This product has been replaced by
Manufacturer Part #88531
4-3/4 in. Econo Metal Icemaker Box/Sweat
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 1000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White powder coat finish on coat rolled steel
- Available with quarter turn ball valves, quarter turn arrester valves, or domestic valves
- 20 gauge box/20 gauge faceplate
- Unassembled
Specifications
- Depth:
- 2 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Height:
- 4-3/4 in
- Width:
- 4-1/8 in