DESCRIPTION

  • Additional top knockouts molded in box allow for mounting shut-off or gas valves
  • Cover protects valves and hose from pain and debris during construction
  • Flatsided walls insure rigid mount against stud bay
  • Hose is replaceable
  • Round face plate provides easier installation
  • Stainless steel braided hose comes attached to valve

IPS Corporation Water Tite 6 in. Sweat Round Ice Maker Box with Valve

I88480

Fitting Sizes:

1/4 in x 1/4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Water Tite
End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
GSA Approved
No
Height
3-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic, Stainless Steel
Material Type
CPVC
NSF Certified
Yes
NSF Specifications
NSF 61-G
UL Listed
No
Width
6 in

Starting at
$93.15
EACH
  • QUANTITY