8 oz. Fast Set Plastic Clear Pipe Cement
795™ 8 oz. Fast Set Plastic Clear Pipe Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- High-strength clear PVC cement applies smoothly and sets quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- Medium-bodied, fast-setting, low-VOC PVC solvent cement for use on flex/flex and flex/rigid PVC with interference fit through 6 in (160 mm) Diameter, Schedule 80 through 3 in (90 mm) Diameter
- Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
- Compatible with all rigid and flexible PVC pipes and fittings up to 6 inches and up to 3 inches Schedule 80
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- Application:
- Pool and Spa
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 795™
- Color:
- Clear
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Odor:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz