ABS Full Kit Push eN Lift Stopper Waste and Overflow Drain in Polished Chrome

You last purchased this on
 
AB & A™

ABS Full Kit Push eN Lift Stopper Waste and Overflow Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AB & A™

ABS Full Kit Push eN Lift Stopper Waste and Overflow Drain in Polished Chrome

  • Fast #
  • Part #I61295
  • Item #5119470
  • Manufacturer Part #61295
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
IAPMO Listed -:
No
Material Type:
PVC