Brass and Plastic Turn Top Trim Kit in Chrome
Brass and Plastic Turn Top Trim Kit in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes Turn Top stopper and classic high-flow overflow plate
- Push-on design for quick, tool-free installation
- Classic waste and overflow trim kit for ABS and PVC rough-ins
- High-flow design allows water flow at approximately 7 GPM (gallons per minute)
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5 in
- Drain Component Type:
- Stopper
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Brass, Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Product Type:
- Turn Top Trim Kit
- Trim Ring:
- No
- Width:
- 6 in