DESCRIPTION

IPS Corporation ABS Half Kit Classic Turn Top Trim

IPS61050

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
Material
Plastic
Material Type
ABS
NSF Certified
No

Starting at
$14.16
EACH
  • QUANTITY

DOCUMENTS