DESCRIPTION

IPS Corporation ABS Insert and Fitting Clean-Out Plug

I68804

Diameter:

3 in

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Diameter
3 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic

Starting at
$14.25
EACH
  • QUANTITY