DESCRIPTION

IPS Corporation Maxi Filtra™ ABS Replacement Cartridge

I20700

Fits Pipe Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Maxi Filtra™
Color Finish
Black
Fits Pipe Size
4 in
GSA Approved
No
Height
5-1/4 in
IAPMO Listed
No
Material
Plastic
Material Type
ABS
NSF Certified
No
Width
4-7/8 in

Starting at
Call for Pricing
  • QUANTITY